Buy more than* S$200* and get FREE SHIPPING

Hook and Loop Fastener Strong Adhesion

3.75 (8)
Tape Length (m)
1
Material
Polyester
...see all>
Product Options
ADD TO CART
RoHS Directive Shear Strength (kgf) Tape Width (mm) Color Thickness (mm) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Shear Strength (kgf) Tape Width (mm) Color Thickness (mm) Set Contents TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 0.8/cm<sup>2</sup> 100 Black (Hook) 2.8, (loop) 3.4 Hook-and-loop each 1m 361-9575 1Set 1 TMSD100BK 39550971 76.57 SGD
In stock
Correspondence 1.0/cm<sup>2</sup> 25 Black (Hook) 2.8, (loop) 3.4 Hook-and-loop each 1m 361-9559 1Set 1 TMSD25BK 39550996 23.50 SGD
In stock
Correspondence 1.0/cm<sup>2</sup> 25 White (Hook) 2.8, (loop) 3.4 Hook-and-loop each 1m 361-9541 1Set 1 TMSD25W 39551005 23.31 SGD
In stock
Correspondence 0.8/cm2 100 White (Hook) 2.8, (loop) 3.4 Hook-and-loop: 1m each 361-9567 1Set 1 TMSD100W 39550987 78.32 SGD
In stock
Supported 0.9/cm<sup>2</sup> 50 Black (hook)2.8, (loop)3.4 Hook/ loop 1m each 299-7223 1Set 1 TMSD-BK 37312247 40.83 SGD
In stock
Supported 0.9/cm<sup>2</sup> 50 White (hook)2.8, (loop)3.4 Hook/ loop 1m each 299-7215 1Set 1 TMSD-W 37312256 40.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
To the cloth locker curtain
5
From Japan
On 2017-11-14 15:04:21
The locker curtain was not hermetically sealed, so it was a velcro tape? And purchase I wore it on the cloth, so could you peel off? I was anxious, but I was satisfied because I was able to stop with a stapler.
This review is about item#39550996.
By sewing
5
From Japan
On 2016-04-15 13:47:37
Remove the hook of work clothes, remake to the magic specification!
This review is about item#39550996.
Used to fix the tape
5
From Japan
On 2015-10-29 15:19:06
Because it is delivered by roll, I think that you want to enlarge the volume because adhesive release paper is wrinkled.
This review is about item#37312256.
Mounting auxiliaries
3
From Japan
On 2015-07-14 20:53:17
The amount is small.
This review is about item#39550996.
Joining Prada
4
From Japan
On 2015-03-10 17:14:55
If the joining is a bit stronger ○
This review is about item#39551005.
To fix the danpla to the product jig
4
From Japan
On 2014-04-30 18:45:27
Adhesion was also sufficient, and it was enough goods to fix the damper. I will continue to purchase it in the future.
This review is about item#39550996.
Fixing the self-made cover
3
From Japan
On 2014-04-02 15:10:34
Velcro tape part is very common. The tape on the back is not strong enough to expect the name of strong adhesion.
This review is about item#39550996.
Fixing of connector box and antenna module
1
From Japan
On 2013-07-06 10:12:33
Adhesion is wonderful, but the fastener is a skusca. It is best if you are looking for Velcro with Feather Touch.
This review is about item#39550996.

Related Products