Buy more than* S$200* and get FREE SHIPPING

Load Adhesive Belt

Purpose
Holding of loaded palette.
2015 Trusco Published Pages
3 0926
2014 TRUSCO Published Page
3-1485
Maximum Working Load (kg)
250
Material (Sheet)
Polyethylene (PE)
Length (m)
4.4
Weight (g)
700
Color
Gray
Thickness (mm)
0.3
Width (mm)
600
Material
Telescopic seat: nylon + polyurethane Magic tape: Polyester
TRUSCO Part Number
337-3819
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRLPB600 37312301 149.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products