Buy more than* S$200* and get FREE SHIPPING

Packing kit, Shime Shime 60 sets

3.00 (2)
Compatible Belt
GJ60BT-75N
Breaking Strength (kgf)
40
Operating Temperature Range (deg C)
-20 to 80
Belt Width (mm)
6
Material
Body: ABS resin belt clip: 66 Nylon
Set Contents
100 body, 6mm x 50m belt winding, clip
TRUSCO Part Number
301-1666
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSS60SET 37312326 80.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Packing at the time of product shipment
1
From Japan
On 2016-05-09 09:36:10
The binding machine broke soon on the day I started using it. It is too early. I bought a spare binding belt, so I bought a binding machine additionally. Also, the cutter cutting the binding belt was also spilling the blade immediately. Please improve to a product with strength and durability a little more.
This review is about item#37312326.
Installation of signboard at construction site
5
From Japan
On 2016-04-18 09:28:13
We used weights before, but it took a lot of time and labor to move, but work efficiency improved very much. I am very satisfied with no influence even in strong winds.
This review is about item#37312326.

Related Products