Buy more than* S$200* and get FREE SHIPPING

Plastic Belt Fastening Machine

3.00 (2)
Maximum Working Load (kg)
50
Thickness (mm)
1.7
Width (mm)
25
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 150 Blue 352-4167 1PC 1 TPT-255B 37312387 -
Discontinued
[x]
3 125 Black 352-4141 1PC 1 TPT-253BK 37312344 -
Discontinued
[x]
5 150 Black 352-4175 1PC 1 TPT-255BK 37312371 -
Discontinued
[x]
5 150 Yellow 352-4183 1PC 1 TPT-255Y 37312362 -
Discontinued
[x]
3 125 Yellow 352-4159 1PC 1 TPT-253Y 37312335 -
Discontinued
[x]
3 125 Blue 352-3969 1PC 1 TPT-253B 37312353 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Fixing the surfboard
5
From Japan
On 2017-05-09 08:46:54
Since the object to be used is a surfboard which is weak in strength, this thing is in good condition and usability is good.
This review is about item#37312335.
Luggage fixation
1
From Japan
On 2013-05-21 15:14:00
It is nice that the ratchet part is light with resin, but it feels broken without rigidity. Does it also have 50 kg load resistance? It seems to be broken when tightening up.
This review is about item#37312371.

Related Products