Buy more than* S$200* and get FREE SHIPPING

Mobilon Band, Cleaning Type/White

4.50 (2)
Weight (g)
100
Color
White
Thickness (mm)
0.3
...see all>
Product Options
ADD TO CART
Fold Diameter (mm) Operating temperature Limits Width (mm) TRUSCO Part Number Cutting Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fold Diameter (mm) Operating temperature Limits Width (mm) TRUSCO Part Number Cutting Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 -20 to 80deg C - 336-8564 6 1Bag 1 MB-15063WA-100G 37067843 17.99 SGD
In stock
100 -20 To 80 degree c 6 336-8572 6 1Bag 1 MB-10063WA-100G 37067825 16.99 SGD
In stock
55 -20 To 80 degree c 2 336-8611 2 1Bag 1 MB-55023WA-100G 37067904 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Packing automated parts
4
From Japan
On 2015-08-29 10:24:21
We are changing from a rubber band to a Mobilon band with a customer complaint. After the change, there is no claim in deterioration, but because the price is higher than the rubber band, I answered somewhat dissatisfied.
This review is about item#37067904.
Used for fixing for packaging goods
5
From Japan
On 2015-04-02 13:11:12
Unlike the rubber band, it did not have a smell and it was very easy to use.
This review is about item#37067825.

Related Products