Buy more than* S$200* and get FREE SHIPPING

S Nissinbo Mobilon Band 55x2x0. 3 Fluorescent Lights 5 Colours Mix/100G

Fold Diameter (mm)
55
Operating temperature Limits
-20 To 80 degree c
Weight (g)
100
Color
5-color mix
Thickness (mm)
0.3
Width (mm)
2
TRUSCO Part Number
356-3774
Specification
Food sanitation law /Europe RoHS directive conformity product
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag 1 MB-55023F5M-100G 37067861 -
Discontinued
[x]
ADD TO CART

Related Products