Buy more than* S$200* and get FREE SHIPPING

MOBILON BAND Rubber Band, Cleaning, Transparency

4.29 (7)
Weight (g)
100
Color
Transparency
Thickness (mm)
0.3
Specification
Food Sanitation Act, Europe RoHS directive conformity product, cleaning type
...see all>
Product Options
ADD TO CART
Operating temperature Limits Width (mm) TRUSCO Part Number Cutting Width (mm) Fold Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating temperature Limits Width (mm) TRUSCO Part Number Cutting Width (mm) Fold Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 - 80 deg C 6 336-8599 6 80 1Bag 1 MB-8064TA-100G 37068141 15.79 SGD
In stock
-20 - 80 deg C 2 336-8629 2 55 1Bag 1 MB-55023TA-100G 37067886 16.11 SGD
In stock
-20 - 80 deg C 3 336-8602 3 70 1Bag 1 MB-7033TA-100G 37067922 15.79 SGD
In stock
-20 to 80deg C 3 336-8581 3 90 1Bag 1 MB-9033TA-100G 37068166 15.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
To unite cards and booklets
4
From Japan
On 2017-01-19 15:51:11
I heard that it is harder to deteriorate than the rubber band, so I expect the effect. Because it has a little amount, it seems to have it for the time being.
This review is about item#37068141.
Fixing items
5
From Japan
On 2016-04-08 15:18:32
I use it to fix it with a table, so as not to collapse the product. Since appearance is transparent and inconspicuous, since the luxury feeling comes out from the rubber band, it does not reduce the commodity value and is using it conveniently. I am glad that there is size expansion.
This review is about item#37068166.
Swimming outlook
5
From Japan
On 2015-11-25 09:45:47
It is strong and can not cut. Because the amount is large, it is recommended to share with friends.
This review is about item#37067886.
Tighten the food bag inside the refrigerator
2
From Japan
On 2015-11-02 16:59:26
In ordinary rubber bands, if they are used for a long time in a refrigerator, they become hard and can not fulfill the function of rubber. I tried using this Mobilon band this time, but the amount was too much.
This review is about item#37067922.
Swimming fishing, use as eye-catching
4
From Japan
On 2015-10-28 23:50:51
Although ordinary rubber has been used for a long time, it breaks off and it is broken, but this product has not deteriorated over time.
This review is about item#37067922.
Lid stopper of cup of Japanese confectionery
5
From Japan
On 2015-06-08 17:29:20
I think that the current one is good.
This review is about item#37067886.
To attach a spoon to a bottle of pudding or yogurt
5
From Japan
On 2015-03-17 10:32:05
I am satisfied because there is elasticity and the return is also transparent and the image of the product packaging is not damaged.
This review is about item#37067886.

Related Products