Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Rope, Endless Type

Thickness (mm)
2
Width (mm)
22
Material
Reuse tire tube
...see all>
Product Options
ADD TO CART
Fold Diameter (cm) Mass (g/pack) Weight (g/pc) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fold Diameter (cm) Mass (g/pack) Weight (g/pc) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 to 130 1110 111 Reuse tire tube 511-2371 1Pack(10PC) 1 GR-22110E 08402161 31.99 SGD
In stock
80 to 95 720 72 Reuse tire tube 511-2362 1Pack(10PC) 1 GR-2280E 08402186 27.99 SGD
In stock
50 to 65 590 59 - 511-2354 1Pack(10PC) 1 GR-2250E 08402177 25.99 SGD
In stock
30 to 50 350 35 - 330-3489 1Pack(10PC) 1 GR-2230E 37312396 22.99 SGD
In stock
65 to 80 600 60 - 330-3497 1Pack(10PC) 1 GR-2265E 37312405 26.99 SGD
In stock
95 to 110 900 90 - 330-3501 1Pack(10PC) 1 GR-2295E 37312414 28.99 SGD
In stock
ADD TO CART

Related Products