Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rubber Rope Fittings

5.00 (1)
Dimensions (Width W x Depth D x Height H) (mm)
28x15x30
Type
Double hook
Weight (g)
53
Material
Steel
TRUSCO Part Number
328-6401
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(10PC) 1 TGR-10KW 37312466 18.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tacking rubber for truck seat
5
From Japan
On 2015-06-24 21:09:29
The rubber that is attached to the truck seat will get in the way or it will get caught, so attach this bracket to the rubber and use as many as you need.
This review is about item#37312466.

Related Products