Buy more than* S$200* and get FREE SHIPPING

Weather Resistant Rubber Band No.260

3.00 (1)
Cutting Width (mm)
3
Fold Diameter (mm)
100
Count
#260
Inner Diameter (phi mm)
63.5
Color
White
Weight (kg)
1
Thickness (mm)
1.1
Material
Natural rubber
TRUSCO Part Number
254-9263
Specification
Food Sanitation Law, food additives standard conformance
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(about1400PC) 1 GKC-095 37068421 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As an alternative
3
From Japan
On 2015-12-03 15:27:40
I purchased it as an alternative. I was saved because I used it before.
This review is about item#37068421.

Related Products