Buy more than* S$200* and get FREE SHIPPING

Oil-Resistant Rubber Bands

4.00 (1)
Cutting Width (mm)
3
Fold Diameter (mm)
140
Count
#360
Color
Ash
Weight (kg)
1
TRUSCO Part Number
254-9280
Specification
Food Sanitation Law, food additives standard conformance
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag 1 GMC-516 37068446 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is customer's order, so unknown
4
From Japan
On 2014-08-04 14:33:43
Although it was item number designation, I could not find it elsewhere, so I was thankful for shipping 1 piece.
This review is about item#37068446.

Related Products