Buy more than* S$200* and get FREE SHIPPING

Packing String, Paper Strings

4.50 (4)
Standard Width (mm)
2
Standard Length (m)
100
Weight (g)
200
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Craft 342-0787 1Roll 1 M-155-7 37068561 5.99 SGD
Shipped after 2018-04-23
White 342-0779 1Roll 1 M-155-1 37068586 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Recovery of scrap
4
From Japan
On 2016-10-16 01:52:44
I use it to bind newspaper and cardboard in bulk. It's okay not to cut even if you tie it strongly.
This review is about item#37068561.
Summary of waste corrugated cardboard
5
From Japan
On 2016-03-31 20:07:13
It is easy to take out the end of the string as soon as it is understood. The string is also durable, so you can easily work at the summary. I do not know the durability, but I think it is a good product.
This review is about item#37068586.
Package of newspaper & cardboard to recycle
4
From Japan
On 2014-03-17 14:04:02
I can tie it strongly. I pulled a bit of white string paper which I bought before when it pulls a little strongly but this seems to be okay.
This review is about item#37068561.
Connect the mouth of a plastic bag
5
From Japan
On 2014-01-17 18:33:51
Until now I bought it in Cornan, but the stiffness was hard and the stroke was too tight to be very difficult to use, but I got easier to work with using this paper cord. I hope the prices go down a little.
This review is about item#37068561.

Related Products