Buy more than* S$200* and get FREE SHIPPING

PE String

Purpose
Unity of luggage.
Standard Width (mm)
14
Standard Length (m)
500
Thickness (phi mm)
14
Length (m)
500
Color
Green
Weight (kg)
1.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 PB32 37068604 35.99 SGD
In stock
ADD TO CART

Related Products