Buy more than* S$200* and get FREE SHIPPING

PP String Roll

4.00 (1)
Purpose
For general packaging.
Standard Width (mm)
100
Length (m)
300
Weight (g)
500
Color
White
TRUSCO Part Number
121-0904
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 MLM-15 37068622 12.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it to carry the glasses case.
4
From Japan
On 2016-12-15 07:50:55
Because it is an affordable size we do not have to choose a location and we are saved.
This review is about item#37068622.

Related Products