Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hemp Rope

2.00 (1)
Thickness (phi mm)
3
Length (m)
100
Weight (g)
340
Color
Brown
Material
+ Hemp recycled paper
TRUSCO Part Number
001-9321
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 MPCM 37068647 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Between vegetable supports
2
From Japan
On 2015-01-14 06:58:48
Because it was for gardening, I imagined hemp strings and purchased it, but it was rather a paper string. Although hemp is mixed for reinforcement, if you stretch it with a pin between the support pillars, it will loosen to the sagging. It should be understood as "gardening paper string".
This review is about item#37068647.

Related Products