Buy more than* S$200* and get FREE SHIPPING

Pe Repair Thread Black

4.40 (5)
Color
Black
Material
Polyethylene
...see all
Product Options
ADD TO CART
Thickness (phi mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (phi mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 50 100 342-0841 1Roll 1 A-284 37068963 7.36 SGD
In stock
1 400 200 342-0850 1Roll 1 A-285 37068701 11.36 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Repair work such as underwear
5
From Japan
On 2017-06-01 18:44:24
I used it for repairing the underwear, but the thickness of the thread was exactly good and very cheap.
This review is about item#37068963.
Repair of protective clothing
4
From Japan
On 2016-08-22 16:41:35
It was able to repair cleanly with solid materials. It was still better if I could purchase the repair needle at the time of purchase as well.
This review is about item#37068701.
Installation of windbreak net
3
From Japan
On 2016-04-01 22:34:24
Used to tie up when installing a windbreak net. Because 1 mm is not handled at a nearby home center.
This review is about item#37068701.
Koukann
5
From Japan
On 2016-03-09 20:44:36
Iiyo
This review is about item#37068963.
Used to counter birds
5
From Japan
On 2015-05-22 21:47:11
1. It has considerable strength and is satisfying. 2. I thought it would be better if there was a slightly thinner (0.7 - 0.8 mm) object.
This review is about item#37068701.

Related Products