Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tag

5.00 (4)
Mass (g/sheet)
1
Dimensions (Vetical x Horizontal) (mm)
115x58
Specification
Seal type
...see all>
Product Options
ADD TO CART
Display TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Display TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Destination 342-0710 1Pack(20Sheet) 1 A-163 37068762 1.99 SGD
Shipped after 2018-06-25
Handle with care 342-0698 1Pack(20Sheet) 1 A-22 37068841 1.99 SGD
Shipped after 2018-06-25
Note glass 342-0701 1Pack(20Sheet) 1 A-162 37068787 1.99 SGD
Shipped after 2018-06-25
Handle with care 342-0680 1Pack(20Sheet) 1 A-21 37068744 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Sending items
5
From Japan
On 2017-11-17 15:27:58
I think that it is easier to use the tape type rather than the staple stopper for the tag of the tag
This review is about item#37068744.
When packing goods
5
From Japan
On 2017-11-08 17:33:50
I do not use it frequently, but it may be even bigger if I write a note.
This review is about item#37068744.
Put it on the product and use it when the driver needs attention from the usual.
5
From Japan
On 2016-08-30 16:37:30
I use it without problems. There is no turnover.
This review is about item#37068744.
Shipping items
5
From Japan
On 2013-10-17 13:39:59
I searched for it elsewhere, but I could not find it easily, it was saved.
This review is about item#37068744.

Related Products