Buy more than* S$200* and get FREE SHIPPING

Evacuation rope ladder

4.00 (1)
Caution
* It is not a fire approved.* Evacuation rope ladder is not suitable for climbing.
2015 Trusco Published Pages
4 2178
2014 TRUSCO Published Page
3-0581
Mounting Bracket
For forging hook 0.5t: upper mounting bracket
Treadle Intervals (mm)
420
Rope Diameter (phi mm)
12
Withstand Load
150kg
Length (m)
5
Weight (kg)
4.3
Width (mm)
350
TRUSCO Part Number
461-4798
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 29-0101 37441171 269.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Inspection of the duct
4
From Japan
On 2015-02-12 17:28:47
I stood in the role. This time I price was also suppressed if there is a little more short of because it was not the use of very high place, but ...
This review is about item#37441171.

Related Products