Buy more than* S$200* and get FREE SHIPPING

Flat Belt Fitting

5.00 (3)
Maximum Working Load (kg)
30
Mass (g/piece)
10
Material
Steel
...see all>
Product Options
ADD TO CART
Compatible Belt Width (mm) TRUSCO Part Number Mass (g /package) Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Belt Width (mm) TRUSCO Part Number Mass (g /package) Dimensions (Vetical x Horizontal) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 337-0615 28 50x25 1Bag(2PC) 1 JK-05 37068927 3.99 SGD
In stock
38 337-0607 20 38x25 1Bag(2PC) 1 JK-04 37167566 2.99 SGD
In stock
30 337-0593 20 30x25 1Bag(2PC) 1 JK-03 37167557 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Belt of traveling trunk
5
From Japan
On 2017-12-23 06:50:37
Because the belt of the traveling trunk has run out, I made a belt with this kore.
This review is about item#37068927.
Fastening of the seat of the vinyl house
5
From Japan
On 2017-03-02 10:44:16
It is possible to finely adjust the tension of the band, without any looseness of nature and it is extremely convenient. If plastic products are kept while maintaining the strength of this product, it seems that it is also gentle to the seat and is even easier to use.
This review is about item#37167566.
Off road bike
5
From Japan
On 2017-02-08 21:40:31
Purchase studs belt for your own work. Get on getting flat sleeve at cheap outdoor shop at belt body.
This review is about item#37167557.

Related Products