Buy more than* S$200* and get FREE SHIPPING

Corner Caster, Nylon-Wheel

2015 Trusco Published Pages
4 0873
2014 TRUSCO Published Page
1-2061
Wheel Diameter D (phi mm)
65
Mounting Pitch x XY (mm)
73.5x103.5x25.0
Allowable Load (kgf)
50
Mounting Hole Diameter P(mm)
5.3
Attachment Height H (mm)
80
Mounting Seat A x B (mm)
113x76x37
Wheel Width (mm)
25
Weight (kg)
0.3
TRUSCO Part Number
353-5673
Specification
Swivel Type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-65U-BN 37155562 10.25 SGD
In stock
ADD TO CART

Related Products