Buy more than* S$200* and get FREE SHIPPING

Rubber Wheels

5.00 (9)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Specification Wheel Diameter D (phi mm) Material (metal) Allowable Load (kgf) Boss Width B (mm) Hole Diameter d (phi mm) Allowable Load (N) Wheel Width (mm) Hub Width (mm) Material (Wheel) Rim Width (mm) Weight (kg) Wheel Diameter (phi mm) TRUSCO Part Number Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Specification Wheel Diameter D (phi mm) Material (metal) Allowable Load (kgf) Boss Width B (mm) Hole Diameter d (phi mm) Allowable Load (N) Wheel Width (mm) Hub Width (mm) Material (Wheel) Rim Width (mm) Weight (kg) Wheel Diameter (phi mm) TRUSCO Part Number Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1991 Commercial Bearing included 150 Steel/trivalentUNIQLOfinish 200 55 20 - 45 - Steelwheelrubber - 0.97 - 137-3170 - 1PC 1 W-150 37155632 21.99 SGD
Shipped after 2018-01-22
1-1991 Commercial Bearing included 300 Steel/trivalentUNIQLOfinish 350 70 25 - 50 - Steelwheelrubber - 4.02 - 353-5819 - 1PC 1 W-300 37155666 67.99 SGD
Shipped after 2018-01-22
1-1991 Commercial Bearing included 75 Steel/trivalentUNIQLOfinish 80 32 10 - 32 - Steelwheelrubber - 0.2 - 137-3111 - 1PC 1 W-75 37155675 7.99 SGD
Shipped after 2018-01-22
- Commercial Bearing included - - - - - - - - - - - - - - 1PC 1 W-250 37155657 51.99 SGD
Shipped after 2018-01-22
- - - - - - - 2450 - 55 - 45 1.49 200 137-3196 20 1pc 1 W-200 37155641 25.99 SGD
Shipped after 2018-01-22
- Commercial Bearing included 100 Steel/Trivalent unichrome finish 130 42 12 - 35 - Steel wheel rubber - 0.35 - 137-3137 - 1PC 1 W-100 37155614 10.99 SGD
Shipped after 2018-01-22
- Commercial Bearing included 130 Steel/Trivalent unichrome finish 180 52 20 - 42 - Steel wheel rubber - 0.77 - 137-3153 - 1PC 1 W-130 37155623 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Tire of generator
5
From Japan
On 2017-10-27 18:38:20
I attached it to the generator. The size is perfect and perfect. Rolling also moves lightly.
This review is about item#37155675.
During machine maintenance
5
From Japan
On 2017-03-30 07:51:55
I bought it cheaply. We responded promptly and made repair faster.
This review is about item#37155623.
Bogie
5
From Japan
On 2017-02-19 19:38:41
I exchanged but it was perfect. I changed well when I replaced it with a new one.
This review is about item#37155623.
Used to change trolley wheels
5
From Japan
On 2017-02-12 16:01:23
This wheel is quiet and quiet, it is strong against heat, and the truck is easy to push. Two years ago I got in touch from the material store as soon as inventory runs out and received it, but it was also gone and I was in trouble. I also looked for a nearby home center, but I did not find it. I found it with Monotaro, but I purchased only 8 pieces because I care about it. I received a great help on the next day. From now on I can order without worrying about it. Thank you very much.
This review is about item#37155675.
I bought it as a substitute because the rib of the carrier wheel of a commercial carrier was damaged. It was very helpful to load the tool box very well and move lightly.
5
From Japan
On 2017-01-21 14:17:42
As an improvement point, I think that if the finish of the welded part to the rib of the rubber is cleaned, the commodity value and quality will improve.
This review is about item#37155675.
Wheel exchange for cooking transport carriage
5
From Japan
On 2016-02-11 17:59:39
I just exchanged it, so I do not know the durability, but I could use it without problems.
This review is about item#37155623.
Used for a pulley driving a steering wheel up and down a water gate with a gear motor
5
From Japan
On 2015-11-15 22:59:00
I was looking for a rubber pulley and the diameter went well and it got the best performance.
This review is about item#37155675.
For tire replacement of drum lift hand lift
5
From Japan
On 2015-04-20 17:39:00
I bought it for replacing the hand lift for the drum can. It has better smooth movement and durability than a Chinese made tire. I think that it is better than genuine. It fits perfectly.
This review is about item#37155657.
Guide roller of dolly
5
From Japan
On 2014-08-07 22:41:39
I was able to do shopping without error by detailed display such as dimensions.
This review is about item#37155623.

Related Products