Buy more than* S$200* and get FREE SHIPPING

Floor Lock

2014 TRUSCO Published Page
1-2114
Mounting Pitch (mm)
90 to 100x90 to 100
Mounting Seat (mm)
120x120
Stroke (mm)
34
...see all>
Product Options
ADD TO CART
Appropriate Mounting Height H (mm) Material (metal) Finishing (Metal Compatibletings) OFF Height H2 (mm) ON Height H1 (mm) Weight (kg) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appropriate Mounting Height H (mm) Material (metal) Finishing (Metal Compatibletings) OFF Height H2 (mm) ON Height H1 (mm) Weight (kg) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 131 165 1.61 352-8332 160mm (mounting height) 1PC 1 FL-01 37157364 54.99 SGD
In stock
190 Steel Trivalent unichrome finish 161 195 - 366-1857 - 1PC 1 FL-15 39562914 55.99 SGD
In stock
- - - 214 248 - 352-8359 243mm (mounting height) 1PC 1 FL-03 37157382 68.99 SGD
In stock
- - - 176 210 - 352-8341 205mm (mounting height) 1PC 1 FL-02 37157373 57.99 SGD
In stock
ADD TO CART

Related Products