Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Swivel Caster, Nylon-Wheel

2014 TRUSCO Published Page
1-1995
Mounting Hole Diameter P(mm)
8.8
Wheel Width (mm)
27
Specification
Plate type, swivel type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Wheel Diameter D (phi mm) Mounting Pitch x XY (mm) Allowable Load (kgf) Attachment Height H (mm) Mounting Seat A x B (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Wheel Diameter D (phi mm) Mounting Pitch x XY (mm) Allowable Load (kgf) Attachment Height H (mm) Mounting Seat A x B (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
354-2432 75 55x42 70 93 70x58 340 1PC 1 ALG-75-NR 37157425 13.99 SGD
In stock
305-2001 100 82x40 72 122 100x58 340 1PC 1 ALG-100-NR 37158301 16.99 SGD
In stock
305-2010 100 82x40 82 122 100x58 375 1PC 1 ALG-100-NRB 37158317 23.99 SGD
In stock
305-2222 75 55x42 82 93 70x58 285 1PC 1 ALG-75-NRB 37158414 17.99 SGD
In stock
ADD TO CART

Related Products