Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Overall Length (mm) Type TRUSCO Part Number Weight (g) 2014 TRUSCO Published Page Weight (g/pc) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Type TRUSCO Part Number Weight (g) 2014 TRUSCO Published Page Weight (g/pc) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 - 281-7004 - 2-0178 1.0 3.0 1Bag(10PC) 1 PIN3015S 37163655 11.99 SGD
In stock
40 - 281-6954 - 2-0178 7.5 5.5 1Bag(10PC) 1 PIN5540S 37163691 -
Discontinued
[x]
47 - 281-6971 - 2-0178 8.8 5.5 1Bag(10PC) 1 PIN5547S 37163716 -
Discontinued
[x]
75 - 281-6997 25 2-0178 25.0 7.0 1PC 1 PIN7075 37163761 2.99 SGD
In stock
50 - 281-6989 - 2-0178 9.4 5.5 1Bag(10PC) 1 PIN5550S 37163725 -
Discontinued
[x]
39 - 281-6938 - 2-0178 5.7 4.8 1Bag(10PC) 1 PIN5039S 37163743 -
Discontinued
[x]
43 - 281-6946 - 2-0178 6.3 4.8 1Bag(10PC) 1 PIN5043S 37163752 -
Discontinued
[x]
18 - 281-7021 - 2-0178 1.2 3.0 1Bag(10PC) 1 PIN3018S 37163673 -
Discontinued
[x]
28 - 281-7071 - 2-0178 4.1 4.8 1Bag(10PC) 1 PIN5028S 37163734 -
Discontinued
[x]
33 - 281-6920 - - 4.8 4.8 1Bag(10PC) 1 PIN5033S 06728242 -
Discontinued
[x]
22 Pin ? O-ring 281-7047 - - 1.8 3.5 1Bag(10PC) 1 PIN3522S 03358363 10.99 SGD
In stock
25 Pin ? O-ring 281-7055 - - 2 3.5 1Bag(10PC) 1 PIN3525S 03358372 10.99 SGD
In stock
29 - 281-7063 - - 2.3 3.5 1Bag(10PC) 1 PIN3529S 37163646 -
Discontinued
[x]
44 - 281-6962 - - 8.3 5.5 1Bag(10PC) 1 PIN5544S 37163707 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Impact pin exchange
5
From Japan
On 2016-07-16 18:51:50
Impact pin ... I was looking for it without you
This review is about item#37163646.
Used instead of existing pin
3
From Japan
On 2015-09-02 20:55:12
I am using it as an existing pin unchanged. It may be bargain for a cheap price!
This review is about item#03358372.
Concluding bolts
5
From Japan
On 2014-04-12 14:31:12
I am satisfied because it is tough and long-lasting than what I always use.
This review is about item#37163673.

Related Products