Buy more than* S$200* and get FREE SHIPPING

WINTASS Safety Sneaker Burg No.300 Black

3.00 (1)
Pressure-resistance Load (kN)
10+/-0.1
Foot Width
3E
Standard Weight (g/1 leg)
360(26.0 to 26.5cm)
Material (Sole)
Synthetic rubber
Material (Skin)
Polyurethane
Standard
JIS S species (equivalent wide steel toecap)
Color
Black
...see all>
Product Options
ADD TO CART
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 to 25.5 330 342-6041 1Pair 1 BRG-300-B 37069462 -
Discontinued
[x]
28 to 28.5 390 342-6017 1Pair 1 BRG-300-B 37069401 -
Discontinued
[x]
27 to 27.5 370 342-6033 1Pair 1 BRG-300-B 37069444 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Wood processing machine operation
3
From Japan
On 2013-10-16 20:16:28
I bought a bigger one because there was no size match. Still working hard, we are unsatisfied
This review is about item#37069444.

Related Products