Buy more than* S$200* and get FREE SHIPPING

Anti Static Sneakers

4.33 (6)
2015 Trusco Published Pages
3 0460
2014 TRUSCO Published Page
3-0290
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Material (Skin)
Artificial leather + air mesh + nylon mesh, Artificial leather + mesh + nylon air mesh
Standard
JSAA A species electrostatic, JSAA A species electrostatic
...see all>
Product Options
ADD TO CART
Weight (g) Standard Weight (g/1 leg) Size (cm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Standard Weight (g/1 leg) Size (cm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About 548 (26.0cm), About548(26.0cm) 28.0, 28.0 black, Black 356-3723, 356-3723 1Pair 1 AIR 3000BKS-28.0 37071176 -
Discontinued
[x]
- About 548 (26.0cm), About548(26.0cm) 24.0, 24.0 black, Black 356-3642, 356-3642 1Pair 1 AIR 3000BKS-24.0 37071011 -
Discontinued
[x]
- About 548 (26.0cm), About548(26.0cm) 25.0, 25.0 black, Black 356-3669, 356-3669 1Pair 1 AIR 3000BKS-25.0 37071054 -
Discontinued
[x]
- About 548 (26.0cm), About548(26.0cm) 24.5, 24.5 black, Black 356-3651, 356-3651 1Pair 1 AIR 3000BKS-24.5 37071036 77.99 SGD
In stock
- About 548 (26.0cm), About548(26.0cm) 28.0, 28.0 white, White 368-1599, 368-1599 1Pair 1 AIR-3000WS-28.0 39564253 77.99 SGD
In stock
- About 548 (26.0cm), About548(26.0cm) 24.0, 24.0 white, White 368-1513, 368-1513 1Pair 1 AIR-3000WS-24.0 39564174 79.99 SGD
Shipped after 2018-04-24
- About 548 (26.0cm), About548(26.0cm) 24.5, 24.5 white, White 368-1521, 368-1521 1Pair 1 AIR-3000WS-24.5 39564183 88.99 SGD
Shipped after 2018-04-25
- About 548 (26.0cm), About548(26.0cm) 26.5, 26.5 white, White 368-1564, 368-1564 1Pair 1 AIR-3000WS-26.5 39564226 77.99 SGD
In stock
- About 548 (26.0cm), About548(26.0cm) 27.0, 27.0 white, White 368-1572, 368-1572 1Pair 1 AIR-3000WS-27.0 39564235 77.99 SGD
In stock
- About 548 (26.0cm), About 548(26.0cm) 25.5, 25.5 white, White 368-1548, 368-1548 1Pair 1 AIR-3000WS-25.5 39564201 77.99 SGD
In stock
- About 548 (26.0cm), About 548(26.0cm) 25.5, 25.5 black, Black 356-3677, 356-3677 1Pair 1 AIR 3000BKS-25.5 37071072 -
Discontinued
[x]
1095, 1095 About 548 (26.0cm), About 548(26.0cm) 26.0, 26 white, White 368-1556, 368-1556 1Pair 1 AIR-3000WS-26.0 39564217 -
Discontinued
[x]
- About 548 (26.0cm), About 548(26.0cm) 25.0, 25 white, White 368-1530, 368-1530 1Pair 1 AIR-3000WS-25.0 39564192 77.99 SGD
In stock
- About 548 (26.0cm), About 548(26.0cm) 26.5, 26.5 black, Black 356-3693, 356-3693 1Pair 1 AIR 3000BKS-26.5 37071115 -
Discontinued
[x]
- About 548 (26.0cm), About 548(26.0cm) 26.0, 26 black, Black 356-3685, 356-3685 1Pair 1 AIR 3000BKS-26.0 37071097 77.99 SGD
In stock
- About 548 (26.0cm), About 548(26.0cm) 27.0, 27 black, Black 356-3707, 356-3707 1Pair 1 AIR 3000BKS-27.0 37071133 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
During construction work
5
From Japan
On 2017-10-16 20:26:05
The comfort is very good. Just a shoe lenght was long and it was caught in a nail, rebar and so on and it was a dangerous experience.
This review is about item#37071133.
Equipment Maintenance
3
From Japan
On 2017-01-24 14:16:54
Although it is electrostatic, it seems to be a type that does not ground because it comes out with NG with an electrostatic checker. It has become useless in my work. Sorry. I would like you to specify whether to ground or not.
This review is about item#37071115.
When unpacking
3
From Japan
On 2017-01-20 08:36:41
Depending on the frequency of use, it has about 2 months. At first, water does not rise so much even in work in the rain, but as water goes up, the water rises. The durability of paddy is divided and used like this. I feel less tiring than cheap shoes.
This review is about item#39564226.
Operation + in-house work
5
From Japan
On 2014-02-27 17:55:29
It is light and does not get steamed because mesh is contained in a good feeling. Because it is high cut taste Hold feeling is also perfect. Well, Simon is like feeling.
This review is about item#37071115.
Tank lorry handling
5
From Japan
On 2013-12-04 18:12:57
The design is good and it is very much in stock. Electrostatic safety shoes are satisfying because there are not many good designs.
This review is about item#39564201.
Truck driving and formwork work
5
From Japan
On 2013-09-30 19:49:47
Anyway it will be easy.
This review is about item#37071115.

Related Products