Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Size (cm) Weight (g) Color Material (toe core) TRUSCO Part Number Standard Weight (g/1 leg) Specification Material (Sole) Material (Skin) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Size (cm) Weight (g) Color Material (toe core) TRUSCO Part Number Standard Weight (g/1 leg) Specification Material (Sole) Material (Skin) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 30 - - resin - 800 - Urethane Artificial leather JSAA / A species 1Pair 1 8811Black K 76090551 139.99 SGD
Shipped after 2018-03-02
3 0436 3-0269 10+/-0.1 23.5 680 black - 325-5433 - JSAA A type approved - - - 1Pair 1 8811BK-23.5 37071194 109.99 SGD
Shipped after 2018-03-02
3 0436 3-0269 10+/-0.1 24.5 720 black - 325-5450 - JSAA A type approved - - - 1Pair 1 8811BK-24.5 37071237 109.99 SGD
Shipped after 2018-03-02
3 0436 3-0269 10+/-0.1 25 740 black - 325-5468 - JSAA A type approved - - - 1Pair 1 8811BK-25.0 37071255 109.99 SGD
Shipped after 2018-03-06
3 0436 3-0269 10+/-0.1 28 860 black - 325-5522 - Light weight type - - - 1Pair 1 8811BK-28.0 37071377 129.99 SGD
Shipped after 2018-03-06
3 0436 3-0269 10+/-0.1 27 820 black - 325-5506 - JSAA A type approved - - - 1Pair 1 8811BK-27.0 37071334 109.99 SGD
Shipped after 2018-03-06
3 0436 3-0269 10+/-0.1 25.5 760 black - 325-5476 - JSAA A type approved - - - 1Pair 1 8811BK-25.5 37071273 109.99 SGD
Shipped after 2018-03-06
3 0436 3-0269 10+/-0.1 24 700 black - 325-5441 - JSAA A type approved - - - 1Pair 1 8811BK-24.0 37071212 109.99 SGD
Shipped after 2018-03-02
3 0436 3-0269 10+/-0.1 27.5 840 black - 325-5514 - JSAA A type approved - - - 1Pair 1 8811BK-27.5 37071352 109.99 SGD
Shipped after 2018-03-02
- - - 22 - - resin - 800 - Urethane Artificial leather JSAA / A species 1Pair 1 8811Black S 76090515 109.99 SGD
Shipped after 2018-03-02
- - - 22.5 - - resin - 800 - Urethane Artificial leather JSAA / A species 1Pair 1 8811Black S 76090524 109.99 SGD
Shipped after 2018-03-02
- - - 23 - - resin - 800 - Urethane Artificial leather JSAA / A species 1Pair 1 8811Black S 76090533 109.99 SGD
Shipped after 2018-03-02
- - - 29 - - resin - 800 - Urethane Artificial leather JSAA / A species 1Pair 1 8811Black K 76090542 139.99 SGD
Shipped after 2018-03-02
3 0436 3-0269 10+/-0.1 26 780 black - 325-5484 - JSAA A type approved - - - 1Pair 1 8811BK-26.0 37071291 109.99 SGD
Shipped after 2018-03-06
3 0436 3-0269 10+/-0.1 26.5 800 black - 325-5492 - JSAA A type approved - - - 1Pair 1 8811BK-26.5 37071316 89.99 SGD
Shipped after 2018-03-06
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Inspection work
2
From Japan
On 2015-10-16 10:53:19
There is uncomfortable feeling in the heel cushion when walking and it is difficult to walk. Inconsistent feeling of the initial degree disappeared by changing insoles. It is somewhat heavy as a sneaker model, but the design is good. Just worrying about wetting from a mesh that made breathability good on a rainy day.
This review is about item#37071273.

Related Products