Buy more than* S$200* and get FREE SHIPPING

Non Slip Work Shoes

1.00 (1)
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
Steel
Foot Width
3E
Standard Weight (g/1 leg)
435(26.0cm)
Material (Sole)
Ethylene-vinyl acetate acetate (EVA)
Material (Skin)
Synthetic leather
Specification
JPSA A species authorization
...see all>
Product Options
ADD TO CART
Size (cm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25.0 Black/Red 304-9922 1Pair 1 TRWS-250 37314042 -
Discontinued
[x]
29.0 Black/Red 304-9981 1Pair 1 TRWS-290 37314103 -
Discontinued
[x]
24.0 Black/Red 304-9906 1Pair 1 TRWS-240 37314024 -
Discontinued
[x]
24.5 Black/Red 304-9914 1Pair 1 TRWS-245 37314033 -
Discontinued
[x]
28.0 Black/Red 304-9973 1Pair 1 TRWS-280 37314094 -
Discontinued
[x]
26 Black / Red 304-9949 1Pair 1 TRWS-260 37314067 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
At work at the factory
1
From Japan
On 2014-01-16 20:58:59
I purchased safe shoes of the truss that are different from the safety shoes that I always bought because of nonslip words but I feel comfortable but this is the first time for safety shoes that slide. I am tired with a day because I am too slippery.
This review is about item#37314067.

Related Products