Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Pressure-resistance Load (kN) Material (toe core) Foot Width Material (Skin) Size (cm) Weight (g) Color TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure-resistance Load (kN) Material (toe core) Foot Width Material (Skin) Size (cm) Weight (g) Color TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10, 10 Made of steel, Made of steel 3E, 3E Leather / leather, Leather / leather 26.0, 26.0 840, 840 black, Black 326-6753, 326-6753 3 0459, 3 0459 3-0289, 3-0289 1Pair 1 V6100BK-26.0 37073696 53.99 SGD
In stock
10 Made of steel 3E Leather / leather 23.5 840 black 326-6702 3 0459 3-0289 1Pair 1 V6100BK-23.5 37073601 58.99 SGD
Shipped after 2018-06-29
10 Made of steel 3E Leather / leather 25.0 840 black 326-6737 3 0459 3-0289 1Pair 1 V6100BK-25.0 37073653 58.99 SGD
Shipped after 2018-06-29
10 Made of steel 3E Leather / leather 25.5 840 black 326-6745 3 0459 3-0289 1Pair 1 V6100BK-25.5 37073671 54.99 SGD
In stock
10 Made of steel 3E Leather / leather 24.0 840 black 326-6711 3 0459 3-0289 1Pair 1 V6100BK-24.0 37073626 58.99 SGD
Shipped after 2018-06-29
10 Made of steel 3E Leather / leather 24.5 840 black 326-6729 3 0459 3-0289 1Pair 1 V6100BK-24.5 37073644 76.99 SGD
Shipped after 2018-06-29
10 Made of steel 3E Leather / leather 28.0 840 black 326-6788 3 0459 3-0289 1Pair 1 V6100BK-28.0 37073757 54.99 SGD
Shipped after 2018-06-28
10 Made of steel 3E Leather / leather 26.5 840 black 326-6761 3 0459 3-0289 1Pair 1 V6100BK-26.5 37073714 54.99 SGD
In stock
10 Made of steel 3E Leather / leather 27.0 840 black 326-6770 3 0459 3-0289 1Pair 1 V6100BK-27.0 37073732 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Light work, always wearing during work
5
From Japan
On 2015-11-02 17:07:56
Anyway it's strong. The shoe sole was not slippery and it was okay on the roof tile. However, due to the shallow grooves, roof tiles with many dust and sand are not much different from sneakers. It seems that it gets familiar to your feet as you wear it long. The difficulty is that the surface is dirty.
This review is about item#37073671.
Light work, loading and unloading of loads, etc.,
4
From Japan
On 2015-03-22 12:49:39
I am wearing a little heavy but I will try to train my legs. The outside has durability, but it is easy to get dirty because it is slightly irregular. Although it washes once a month, there is no peeling at the joint of the bottom and it is strong. There was no invasion of water even if we walked through the puddle. It is also hard to slip on the roof tiles. Only one, the inner lining of the heel has been torn, but since it is easy to take off and wear it, there will be no choice.
This review is about item#37073671.

Related Products