Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

JIS Safety Shoes

2015 Trusco Published Pages
3 0406
2014 TRUSCO Published Page
3-0238
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Standard Weight (g/1 leg)
445(25.5cm), 445(25.5cm)
Material (Sole)
Synthetic rubber (NBR) 1 layer, Synthetic rubber (NBR) 1 layer
Color
black, Black
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Size (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Size (cm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
342-9458, 342-9458 23.5, 23.5 790, 790 1Pair 1 TJA-23.5 37314146 81.99 SGD
Shipped after 2018-06-25
342-9521, 342-9521 27.0, 27.0 965, 965 1Pair 1 TJA-27.0 37314216 80.99 SGD
Shipped after 2018-06-25
342-9466, 342-9466 24.0, 24.0 815, 815 1Pair 1 TJA-24.0 37314155 81.99 SGD
Shipped after 2018-06-26
342-9512, 342-9512 26.5, 26.5 940, 940 1Pair 1 TJA-26.5 37314207 80.99 SGD
Shipped after 2018-06-26
342-9539, 342-9539 27.5, 27.5 990, 990 1Pair 1 TJA-27.5 37314225 80.99 SGD
Shipped after 2018-06-26
342-9491, 342-9491 25.5, 25.5 890, 890 1Pair 1 TJA-25.5 37314182 81.99 SGD
Shipped after 2018-06-25
342-9504, 342-9504 26.0, 26 915, 915 1Pair 1 TJA-26.0 37314191 80.99 SGD
Shipped after 2018-06-25
342-9474, 342-9474 24.5, 24.5 840, 840 1Pair 1 TJA-24.5 37314164 81.99 SGD
Shipped after 2018-06-26
342-9482, 342-9482 25.0, 25.0 865, 865 1Pair 1 TJA-25.0 37314173 -
Discontinued
[x]
342-9547, 342-9547 28.0, 28.0 1015, 1015 1Pair 1 TJA-28.0 37314234 81.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products