Buy more than* S$200* and get FREE SHIPPING

Safety Shoes

5.00 (1)
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
resin
Foot Width
3E
Standard Weight (g/1 leg)
430(26.0cm)
Material (Sole)
Urethane, rubber
Material (Skin)
Cowhide
Standard
JIS T 8101 leather S species E pass
Color
blue
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 0409 3-0243 29.0 960 281-1936 1Pair 1 SS18BV-29.0 37075631 119.90 SGD
In stock
3 0409 3-0243 24.0 780 281-1847 1Pair 1 SS18BV-24.0 37075945 109.90 SGD
Shipped after 2017-12-20
3 0409 3-0243 24.5 800 281-1855 1Pair 1 SS18BV-24.5 37075482 109.90 SGD
Shipped after 2017-12-20
- - 30.0 980 - 1Pair 1 SS18BV-30.0 76087304 169.90 SGD
Shipped after 2017-12-20
3 0409 3-0243 23.5 760 281-1839 1Pair 1 SS18BV-23.5 37075464 119.90 SGD
Shipped after 2017-12-20
3 0409 3-0243 26.0 860 281-1880 1Pair 1 SS18BV-26.0 37075543 109.90 SGD
In stock
3 0409 3-0243 27.5 920 281-1910 1Pair 1 SS18BV-27.5 37075604 139.90 SGD
Shipped after 2017-12-19
3 0409 3-0243 28.0 940 281-1928 1Pair 1 SS18BV-28.0 37075622 119.90 SGD
Shipped after 2017-12-19
3 0409 3-0243 25.5 840 281-1871 1Pair 1 SS18BV-25.5 37075525 109.90 SGD
In stock
3 0409 3-0243 26.5 880 281-1898 1Pair 1 SS18BV-26.5 37075561 109.90 SGD
In stock
3 0409 3-0243 25.0 820 281-1863 1Pair 1 SS18BV-25.0 37075507 109.90 SGD
In stock
3 0409 3-0243 27.0 900 281-1901 1Pair 1 SS18BV-27.0 37075586 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When packing work
5
From Japan
On 2017-06-25 14:57:39
Although comfort is good, durability is just beginning to wear, so I do not know. I'd like to have it for a year, but I am only worried about that.
This review is about item#37075525.

Related Products