Buy more than* S$200* and get FREE SHIPPING

Safety Boots Simon Star Series Velor

2015 Trusco Published Pages
3 0424
2014 TRUSCO Published Page
3-0257
Pressure-resistance Load (kN)
10+/-0.1
Material (toe core)
Wide ACM resin
Foot Width
3E
Heat-Resistant Temperature (deg C)
(Outsole) 130 or less
JIS Standard
JIS T 8101 leather S species E pass
Standard Weight (g/1 leg)
485(25.5cm)
Material (Upper)
Leather (velor)
Material (Sole)
2-layer SX rubber + SX urethane (SX3 layer bottom)
Material (Skin)
Leather (velor)
Color
black
...see all
Product Options
ADD TO CART
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.0 900 324-1726 1Pair 1 SS28G 24.0 37075674 -
Discontinued
[x]
28.0 1095 324-1599 1Pair 1 SS28G 28.0 37075841 -
Discontinued
[x]
23.5 880 324-1718 1Pair 1 SS28G 23.5 37075656 -
Discontinued
[x]
27.5 1070 324-1793 1Pair 1 SS28G 27.5 37075823 -
Discontinued
[x]
24.5 920 324-1734 1Pair 1 SS28G 24.5 37075692 -
Discontinued
[x]
27.0 1045 324-1785 1Pair 1 SS28G 27.0 37075805 -
Discontinued
[x]
25.0 945 324-1742 1Pair 1 SS28G 25.0 37075726 -
Discontinued
[x]
ADD TO CART

Related Products