Buy more than* S$200* and get FREE SHIPPING

Lightweight Safety Shoes

5.00 (2)
2015 Trusco Published Pages
3 0413
2014 TRUSCO Published Page
3-0249
Pressure-resistance Load (kN)
10+/-0.1, 10+/-0.1
Material (toe core)
Wide ACM resin, Wide ACM resin
Foot Width
3E, 3E
Material (Skin)
Silver with cowhide, Grain-cowhide
...see all
Product Options
ADD TO CART
Standard Weight (g/1 leg) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Size (cm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 443 (26.0cm), About443(26.0cm) 25.0, 25.0 356-3391, 356-3391 1Pair 1 8522 37164881 139.90 SGD
Shipped after 2017-09-29
About 443 (26.0cm), About443(26.0cm) 27.0, 27.0 356-3430, 356-3430 1Pair 1 8522 37164924 139.90 SGD
Shipped after 2017-10-02
About 443 (26.0cm), About443(26.0cm) 26.0, 26.0 356-3413, 356-3413 1Pair 1 8522 37164906 139.90 SGD
In stock
About 443 (26.0cm), About443(26.0cm) 26.5, 26.5 356-3421, 356-3421 1Pair 1 8522 37164915 139.90 SGD
In stock
About 443 (26.0cm), About443(26.0cm) 24.5, 24.5 356-3383, 356-3383 1Pair 1 8522 37164872 139.90 SGD
Shipped after 2017-09-29
About 443 (26.0cm), About443(26.0cm) 24.0, 24.0 356-3375, 356-3375 1Pair 1 8522 37164863 139.90 SGD
Shipped after 2017-09-29
About 443 (26.0cm), About443(26.0cm) 25.5, 25.5 356-3405, 356-3405 1Pair 1 8522 37164897 139.90 SGD
In stock
About 443 (26.0cm), About443(26.0cm) 27.5, 27.5 356-3448, 356-3448 1Pair 1 8522 37164933 139.90 SGD
Shipped after 2017-10-10
About 443 (26.0cm), About 443(26.0cm) 28.0, 28 356-3456, 356-3456 1Pair 1 8522 37164942 139.90 SGD
Shipped after 2017-10-24
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To every work. It is the best performance!
5
From Japan
On 2016-03-07 15:56:14
Simon has the best performance first! Especially the place where I use plastics! In fact it is disconnected from the Chopart joint with metal for crushing beyond the limits! But I listen to plastic plain cultures! Safety sneakers who are eating officials at offices come to the head! There was a lot of variation in performance, obviously at the expense of workers. I'm here! .
This review is about item#37164942.
Machine repair work
5
From Japan
On 2015-10-10 10:05:26
I bought it and liked it, so I bought it for employees. Leather is soft and weight is light. Compared with the product of cheap price range of Simon because leather is soft, I feel it is half size larger. Though there is nothing stupid, those who think to make it larger need attention.
This review is about item#37164924.

Related Products