Buy more than* S$200* and get FREE SHIPPING

Safety Shoes SS11D-6

Material (toe core)
Wide ACM resin
Foot Width
3E
Standard Weight (g/1 leg)
495(26.0cm)
Material (Sole)
2-layer SX rubber + SX urethane (SX3 layer bottom)
Material (Skin)
Leather (embossed soft)
Color
black
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Heat-Resistant Temperature (deg C) Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Pressure-resistance Load (kN) Heat-Resistant Temperature (deg C) Size (cm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 29 - - 1Pair 1 SS11Resin ProtectiveD-6 K 76089115 179.99 SGD
Shipped after 2018-01-25
- - - - 30 - - 1Pair 1 SS11Resin ProtectiveD-6 K 76089124 189.99 SGD
Shipped after 2018-01-25
3 0405 3-0237 10+/-0.1 (Outsole) 130 or less 26.5 1010 338-3261 1Pair 1 SS11D6-26.5 37076541 139.99 SGD
In stock
3 0405 3-0237 10+/-0.1 (Outsole) 130 or less 25 950 338-3237 1Pair 1 SS11D6-25.0 37076487 159.99 SGD
Shipped after 2018-01-25
3 0405 3-0237 10+/-0.1 (Outsole) 130 or less 26 990 338-3253 1Pair 1 SS11D6-26.0 37076514 159.99 SGD
Shipped after 2018-01-25
3 0405 3-0237 10+/-0.1 (Outsole) 130 or less 25.5 970 338-3245 1Pair 1 SS11D6-25.5 37076505 139.99 SGD
Shipped after 2018-01-25
3 0405 3-0237 10+/-0.1 (Outsole) 130 or less 27.5 1050 338-3288 1Pair 1 SS11D6-27.5 37076584 159.99 SGD
Shipped after 2018-01-23
3 0405 3-0237 10+/-0.1 (Outsole) 130 or less 27 1030 338-3270 1Pair 1 SS11D6-27.0 37076566 159.99 SGD
Shipped after 2018-01-25
3 0405 3-0237 10+/-0.1 (Outsole) 130 or less 28 1070 338-3296 1Pair 1 SS11D6-28.0 37076602 139.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products