Buy more than* S$200* and get FREE SHIPPING

Winter Safety Boots,Safety Bear 701

2015 Trusco Published Pages
3 0474
2014 TRUSCO Published Page
3-0307
Material (toe core)
Fiber reinforced resin, Fiber reinforced resin
Material (inner)
Urethane sponge (5mm), Urethane sponge (5mm)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
920(26.0cm), 920(26.0cm)
Material (Skin)
Natural rubber, Natural rubber
Length (cm)
38, 38
Color
blue, Blue
Specification
JIS T 8101 total rubber type L passed, JIS T 8101 total rubber L accepted
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Pressure-resistance Load (kN) Size (cm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Pressure-resistance Load (kN) Size (cm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
326-1131, 326-1131 10 24.0, 24.0 1.65 1Pair 1 SB701-24.0 37079007 -
Discontinued
[x]
326-1174, 326-1174 10, 10 26.0, 26 1.84, 1.86 1Pair 1 SB701-26.0 37079086 -
Discontinued
[x]
326-1182, 326-1182 10 26.5, 26.5 1.86 1Pair 1 SB701-26.5 37079104 -
Discontinued
[x]
326-1158, 326-1158 10 25.0, 25.0 1.76 1Pair 1 SB701-25.0 37079043 -
Discontinued
[x]
326-1166, 326-1166 10 25.5, 25.5 1.80 1Pair 1 SB701-25.5 37079061 -
Discontinued
[x]
326-1140, 326-1140 10, 10 24.5, 24.5 1.66, 1.66 1Pair 1 SB701-24.5 37079025 -
Discontinued
[x]
326-1204, 326-1204 10, 10 28.0, 28 1.95, 1.95 1Pair 1 SB701-28.0 37079147 -
Discontinued
[x]
326-1191, 326-1191 10, 10 27.0, 27 1.92, 1.92 1Pair 1 SB701-27.0 37079122 -
Discontinued
[x]
ADD TO CART

Related Products