Buy more than* S$200* and get FREE SHIPPING

Snow Safety Boots

3.00 (1)
2015 Trusco Published Pages
3 0475
2014 TRUSCO Published Page
3-0306
Pressure-resistance Load (kN)
4.5
Foot Width
2E
Color
Dark Green / Black
Weight (kg)
1.68
...see all>
Product Options
ADD TO CART
Length (cm) Size (cm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Size (cm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
37.5 25 324-2471 JIS T 8101 total rubber type L passed 1Pair 1 SB311-25.0 37079691 139.99 SGD
Shipped after 2018-05-29
38.5 26 324-2498 JIS T 8101 total rubber type L passed 1Pair 1 SB311-26.0 37079734 139.99 SGD
Shipped after 2018-05-29
36.5 24 324-2455 JIS T 8101 total rubber type L passed 1Pair 1 SB311-24.0 37079655 139.99 SGD
Shipped after 2018-05-29
39.0 28 324-2528 JIS T 8101 total rubber type L passed 1Pair 1 SB311-28.0 37079795 139.99 SGD
Shipped after 2018-05-29
37.0 24.5 324-2463 JIS T 8101 total rubber type L passed 1Pair 1 SB311-24.5 37079673 139.99 SGD
Shipped after 2018-05-29
38.0 25.5 324-2480 JIS T 8101 total rubber type L passed 1Pair 1 SB311-25.5 37079716 139.99 SGD
Shipped after 2018-05-29
39.0 29 324-2536 JSAA A type approved 1Pair 1 SB311-29.0 37079813 149.99 SGD
Shipped after 2018-05-29
39.0 27 324-2510 JIS T 8101 total rubber type L passed 1Pair 1 SB311-27.0 37079777 139.99 SGD
Shipped after 2018-05-28
39.0 26.5 324-2501 JIS T 8101 total rubber type L passed 1Pair 1 SB311-26.5 37079752 139.99 SGD
Shipped after 2018-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Snow removal
3
From Japan
On 2014-12-21 03:46:03
It is snow-tolerant but be careful not to be cold weather. Because the back is also rubber, it is cold unless you wear thick socks as it is. Quality is better and soft than rubbers sold at home centers, easy to move.
This review is about item#37079734.

Related Products