Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Pressure-resistance Load (kN) Foot Width Standard Weight (g/1 leg) 2015 Trusco Published Pages Length (cm) 2014 TRUSCO Published Page Size (cm) Material (toe core) Weight (kg) Material (inner) Material (Sole) Material (Skin) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Pressure-resistance Load (kN) Foot Width Standard Weight (g/1 leg) 2015 Trusco Published Pages Length (cm) 2014 TRUSCO Published Page Size (cm) Material (toe core) Weight (kg) Material (inner) Material (Sole) Material (Skin) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15 2E 820(26.0cm) - 35 - 23.5 - 1.64(26.0cm) - - - - 1 pair 1 SCDX-240 23825217 119.99 SGD
In stock
- 15 2E 820(26.0cm) - 35 - 23 - 1.64(26.0cm) - - - - 1 pair 1 SCDX-240 23823652 119.99 SGD
In stock
244-2434, 244-2434 15, 15 2E, 2E 820(26.0cm), 820(26.0cm) 3 0478 35, 35 3-0308 25, 25 steel, Steel 1.64(26.0cm), 1.64(26.0cm) Knitted fabric, Knitted fabric rubber, Rubber rubber, Rubber Navy, Navy 1Pair 1 SCDX-250 37080075 81.99 SGD
In stock
244-2426, 244-2426 15, 15 2E, 2E 820(26.0cm), 820(26.0cm) 3 0478 35, 35 3-0308 24.5, 24.5 steel, Steel 1.64(26.0cm), 1.64(26.0cm) Knitted fabric, Knitted fabric rubber, Rubber rubber, Rubber Navy, Navy 1Pair 1 SCDX-245 37080057 81.99 SGD
In stock
244-2418, 244-2418 15 2E, 2E 820(26.0cm), 820(26.0cm) 3 0478 35, 35 3-0308 24, 24 steel, Steel 1.64(26.0cm) Knitted fabric, Knitted fabric rubber, Rubber rubber, Rubber Navy, Navy 1Pair 1 SCDX-240 37080032 87.99 SGD
In stock
244-2442, 244-2442 15, 15 2E, 2E 820(26.0cm) 3 0478 35, 35 3-0308 25.5, 25.5 steel, Steel 1.64(26.0cm), 1.64(26.0cm) Knitted fabric, Knitted fabric rubber, Rubber rubber, Rubber Navy, Navy 1Pair 1 SCDX-255 37080093 78.99 SGD
In stock
244-2451, 244-2451 15, 15 2E, 2E 820(26.0cm) 3 0478 35, 35 3-0308 26, 26.0 steel, Steel 1.64(26.0cm), 1.64(26.0cm) Knitted fabric, Knitted fabric rubber, Rubber rubber, Rubber Navy, Navy 1Pair 1 SCDX-260 37080111 77.99 SGD
In stock
244-2469, 244-2469 15, 15 2E, 2E 820(26.0cm) 3 0478 35, 35 3-0308 27, 27.0 steel, Steel 1.64(26.0cm), 1.64(26.0cm) Knitted fabric, Knitted fabric rubber, Rubber rubber, Rubber Navy, Navy 1Pair 1 SCDX-270 37080136 81.99 SGD
In stock
244-2477, 244-2477 15, 15 2E, 2E 820(26.0cm) 3 0478 35, 35 3-0308 28, 28.0 steel, Steel 1.64(26.0cm), 1.64(26.0cm) Knitted fabric, Knitted fabric rubber, Rubber rubber, Rubber Navy, Navy 1Pair 1 SCDX-280 37080154 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Delivery, etc.
4
From Japan
On 2016-01-21 17:45:13
We used Georgik's iron coreless type for 4 to 5 years, durability was good, so purchase a toe iron core this time. Speaking of disadvantages, because it is 2E width, I want 3E ~ 4E width, we recommend purchasing 1 ~ 2 size larger than normal size. This time the iron core was made, because it made it the usual size, the width was tight. (Because it is iron core (because it is not flexible), it was a failure to purchase it with the same size as without core as we thought about it, so I was wearing it because it was not too hard to wear.) If the width is 3E, ☆ 5 It is one.
This review is about item#37080075.

Related Products