Buy more than* S$200* and get FREE SHIPPING

Chemical Safety Boots RS-2

2015 Trusco Published Pages
3 0474
2014 TRUSCO Published Page
3-0307
Pressure-resistance Load (kN)
20.0
Foot Width
2E
Standard
JIS T 8117 (2005 compliant products)
Color
Yellow
Weight (kg)
1.7
...see all>
Product Options
ADD TO CART
TRUSCO Part Number AS ONE Part Number Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number AS ONE Part Number Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
353-1724 6-9275-02 30.0/28.0:28.0 24.5 1PC 1 79721 37164967 249.99 SGD
Shipped after 2018-02-20
353-1775 - 32.5/30.5:30.5 28 1PC 1 79726 37165012 249.99 SGD
Shipped after 2018-02-20
353-1732 6-9275-03 31.0/29.0:29.0 25 1PC 1 79722 37164976 259.99 SGD
Shipped after 2018-02-20
353-1741 6-9275-04 31.0/29.0:29.0 25.5 1PC 1 79723 37164985 249.99 SGD
Shipped after 2018-02-20
353-1716 6-9275-01 30.0/28.0:28.0 24 1PC 1 79720 37164951 249.99 SGD
Shipped after 2018-02-22
353-1759 6-9275-05 31.0/29.0:29.0 26 1PC 1 79724 37164994 239.99 SGD
In stock
353-1767 6-9275-06 32.5/30.5:30.5 27 1PC 1 79725 37165003 239.99 SGD
In stock
ADD TO CART

Related Products