Buy more than* S$200* and get FREE SHIPPING

3M Safety Goggles

4.50 (2)
Material (band)
Polyisoprene
Lens Thickness (mm)
1.5
Material (lens)
Polycarbonate
Material (frame)
Vinyl
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Weight (g)
69
TRUSCO Part Number
344-6999
Specification
With air hole, anti-fog processing, UV cut
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 40661 37080714 12.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2015-02-03 13:27:40
There is no problem. It is pleasant if you can fix it to your face or helmet even if dirt falls on your own or even without rubber. Since the price became cheap, I want to make it a star 5, but since it is not free, I reduced it by one.
This review is about item#37080714.
Although it seems to be quick, I was looking for goggles as an inexpensive protective material that can protect my eyes for a long period of time from volcanic ash by volcanic eruption such as Mt. Fuji.
4
From Japan
On 2012-08-01 14:25:00
Sweating / anti-fogging is essential when thinking that disposable is long-term activity on the street due to conditions. You can also use eyeglasses without a sense of incongruity feeling applied. There was no problem even if I operated the PC with the goggles on at work. Also, dust will occur considerably even in the Tokyo direct-type earthquake, so goggles are essential.
This review is about item#37080714.

Related Products