Buy more than* S$200* and get FREE SHIPPING

3M KX Protective Eyewear 12155

Lens Thickness (mm)
2
Material (lens)
Polycarbonate
Material (frame)
Nylon
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Weight (g)
33
TRUSCO Part Number
344-7111
Specification
Anti-fog processing, anti wound processing, UV cut, temple adjustment, top side with eaves, DX lens mounted
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12155 37080732 -
Discontinued
[x]
ADD TO CART

Related Products