Buy more than* S$200* and get FREE SHIPPING

3M OX Protective Eyewear 12166

4.50 (6)
Lens Thickness (mm)
2
Material (lens)
Polycarbonate
Material (frame)
Nylon
Lens Color
Clear
Standard
T8147 fit JIS, ANSI standard product (Z87.1)
Weight (g)
46
TRUSCO Part Number
344-7120
Specification
Top eaves side, temple adjustable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12166 37080757 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Woodworking work etc.
4
From Japan
On 2018-05-19 21:32:50
It is convenient because it can be adjusted lightly and can be put on top of glasses, but I want to extend grease a little more if you want it.
Micro deburring operation
4
From Japan
On 2018-03-14 08:39:02
Even women are comfortable to wear, it is easier to see and light than I thought.
This review is about item#37080757.
During cutting work
5
From Japan
On 2018-02-19 08:59:43
Even if you wear glasses attached, you feel less discomfort, and things that can adjust the part of the crow are limited.
This review is about item#37080757.
When walking in the factory.
4
From Japan
On 2017-06-22 21:26:59
It is a safety glasses, so we do not actually work, but it is essential when walking in the work area. I tried other as a thing that can be put on top of glasses, but eventually it is cheap This may include easy-to-use. It is this except for goggles limitation.
This review is about item#37080757.
Be sure to use eye protection at the site.
5
From Japan
On 2015-01-26 18:02:26
Be sure to use it on site work. The degree of hooking is not a perfect score, but it is about 95 points. Products purchased for about 3000 yen high will definitely fall if they can definitely say downwards. I was surprised that this will not fall. I think that it is a perfect score for me in terms of cost cost. I will purchase again if the lens gets scratched.
This review is about item#37080757.
Protection during cutting operation
5
From Japan
On 2014-10-14 08:58:44
Even using glasses could be used without problem.
This review is about item#37080757.

Related Products