Buy more than* S$200* and get FREE SHIPPING

3M X.Sport Protective Eyewear 15182

5.00 (1)
Lens Thickness (mm)
2.3
Material (lens)
Polycarbonate
Material (frame)
Nylon
Lens Color
Clear
Standard
ANSI Standards Compliant (Z87.1)
Weight (g)
30
TRUSCO Part Number
344-7146
Specification
Defogging processing, anti scratch processing, angle adjustment, nose pads
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 15182 37080836 15.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Working with sheet metal
5
From Japan
On 2017-07-18 10:17:41
I am satisfied with the lightness and fitting feel that I do not feel attached
This review is about item#37080836.

Related Products