Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

3M Virtua AF Protective Eyewear 11329

5.00 (1)
Lens Thickness (mm)
2.25
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Standard
ANSI standard product (Z87.1)
Weight (g)
24
TRUSCO Part Number
344-7014
Specification
American ANSI standard product (Z87.1)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 11329 37080994 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2014-10-16 17:56:53
It is easy to get scratched.
This review is about item#37080994.

Related Products