Buy more than* S$200* and get FREE SHIPPING

Safety Goggles

Material (band)
Cotton
Lens Thickness (mm)
2
Material (lens)
Acrylic
Material (frame)
Polypropylene
Lens Color
Clear
Weight (g)
69
TRUSCO Part Number
336-5689
Specification
With air hole, glasses and mask can be used together.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M5-N 37081475 14.99 SGD
In stock
ADD TO CART

Related Products