Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

VF Carbide Anti Fog Glasses

4.67 (3)
Material (band)
Cotton
Lens Thickness (mm)
0.8
Material (lens)
Polycarbonate
Material (frame)
Soft PVC
Frame Color
Clear
Dimensions (Width W x Height H x Depth D) (mm)
180x83x71
Lens Color
Clear
Weight (g)
82
TRUSCO Part Number
324-3885
Specification
JIS T 8147 standard product, with vent, with ventilator
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M10C-VF 37081597 29.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When cutting insulation
4
From Japan
On 2017-10-17 17:51:04
It really does not cloud at all, but if the width of the part corresponding to the face is a bit broader, it feels like it will not hurt.
This review is about item#37081597.
Polishing and finishing of products
5
From Japan
On 2017-08-04 10:22:21
The lens does not become cloudy at all and the dust is not worried and the work feeling is different from the cheap one I have been using until now and the work has been comfortably improved.
This review is about item#37081597.
Metal Processing
5
From Japan
On 2016-05-07 09:46:37
It was difficult to cloud and improved workability.
This review is about item#37081597.

Related Products