Buy more than* S$200* and get FREE SHIPPING

Safety Goggles, Ventilation Holes, Organic Solvents Compatible

4.50 (2)
Material (band)
Iso-propylene rubber
Lens Thickness (mm)
0.6
Material (lens)
Polycarbonate
Material (frame)
Soft PVC
Lens Color
Clear
Weight (g)
94
TRUSCO Part Number
326-8071
Specification
With vent hole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-700 37081615 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2017-07-22 05:11:30
I bought it because 2 eyed urethane paint makes my eyes hurt. When paint arrives at the lens part, if you wipe with a cloth impregnated with thinner It will be beautiful without melting. If you wipe it many times, can you get a coating on the surface? The adhesion of paint seems to be faster. I think that it is even better if there is something like wax.
This review is about item#37081615.
During woodworking
5
From Japan
On 2013-07-21 07:44:40
Since fine wood chips adhere, I think that it is good to have static electricity prevention and easy brush not to scratch it. (Even if the price rises somewhat it can not be stopped)
This review is about item#37081615.

Related Products