Buy more than* S$200* and get FREE SHIPPING

Safety Glasses

5.00 (1)
Lens Thickness (mm)
2.1
Material (lens)
Polycarbonate
Material (frame)
Polycarbonate
Lens Color
Clear
Weight (g)
50
TRUSCO Part Number
399-3841
Specification
With top eave side, defogging processing, anti scratch processing, UV cut
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T110C 37081651 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When spraying insecticide to high altitude etc.
5
From Japan
On 2014-05-17 16:53:38
I could not use over glasses because of the size of the glasses so I was worried whether it was OK or not, but it was light and I was glad that I was chokin. Because it seems quite perfect, it is likely to be pollen, but ...
This review is about item#37081651.