Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Safety Goggles

2014 TRUSCO Published Page
3-0003
Material (band)
Gum
Lens Thickness (mm)
1.5
Material (lens)
Polycarbonate
Material (frame)
Polyvinyl chloride
Lens Color
Clear
Weight (g)
76
TRUSCO Part Number
301-2573
Specification
ANSI standard product (Z87.1), left and right air holes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSG-20 37314356 9.99 SGD
In stock
ADD TO CART

Related Products