Buy more than* S$200* and get FREE SHIPPING

Safety Goggles, Sealed Type

3.33 (3)
Lens Thickness (mm)
0.6
Lens Color
Clear
Weight (g)
68
TRUSCO Part Number
355-4601
Specification
JIS T8147 standard item, sealed type
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YG-5090-HF 37081852 12.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
When taking bath of mold
3
From Japan
On 2016-06-15 23:11:14
Work in the glasses fogging is worrisome.
This review is about item#37081852.
Underfloor work
2
From Japan
On 2015-06-17 17:26:03
Immediately cloudy visibility could not be secured, it was serious.
This review is about item#37081852.
Volcanic ash measure
5
From Japan
On 2015-03-12 16:07:34
You should not be cramped even from above the glasses. A little cheaper and the best
This review is about item#37081852.

Related Products