Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Safety goggles, Wide View Type

4.80 (5)
Lens Thickness (mm)
2.1
Lens Color
Clear
Weight (g)
95
...see all
Product Options
ADD TO CART
Material (band) Material (lens) Material (frame) Frame Color Standard TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (band) Material (lens) Material (frame) Frame Color Standard TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 330-4957 1PC 1 E2779292_TSG22 8539 37314365 15.70 SGD
In stock
Cloth and rubber blend Polycarbonate Soft vinyl OD ANSI standard product (Z87.1) - 1PC 1 TSG-22OD 48931872 15.58 SGD
In stock
Cloth rubber blend Polycarbonate Soft vinyl Black ANSI standard product (Z87.1) 416-2510 1PC 1 TSG-22BK 48931863 13.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
training
4
From Japan
On 2016-06-26 16:51:25
Making are also firm, I like
This review is about item#48931872.
Motorcycle goggles
5
From Japan
On 2015-10-27 15:27:34
Good appearance since the lens is not distorted. Are you satisfied with the clear appearance of more than price.
This review is about item#48931872.
Multi-good interior of a relatively dust
5
From Japan
On 2015-02-05 06:39:20
Fit well, since the lens is not fog, it is a good very feeling
This review is about item#48931872.
Bike for the ride
5
From Japan
On 2014-10-26 19:33:07
Fit at the time of mounting and sealing performance is excellent nice. It will be multiplied without problems, even from the top of the glasses. Even though low price there is a sense of quality.
This review is about item#48931863.
Development of the photographic
5
From Japan
On 2014-09-04 13:13:20
Attaching feeling is to say, is happy it can also wear glasses.
This review is about item#48931872.

Related Products